Wireway 90° Elbow, Type 12, Lay-In, Top Opening, 2" x 2", Gray

Item #: 17354

Cat #: F22LE9A

UPC: 783510181109

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2 x 2 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Lay-In, Top Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 2 x 2 Inch
Each nVent HOFFMAN HOFF22LE9A sealing plate also includes one gasket and one set of screws to join sections.
Also known as: 783510181109, F22LE9A

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)