4' 13W T8 LED Lamp, 35K

Item #: 1735370

Cat #: LED13T8L48FGDIM835SUBG9

UPC: 046135406928

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13 Watt, 3500K, 2000 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 82 CRI, Frosted Glass, Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 40692*

Overview

LED Lamp, 13 Watt, 3500K, 2000 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 82 CRI, Frosted Glass, Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 40692*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps.
Also known as: 046135406928, LED13T8L48FGDIM835SUBG9

Specifications

Family / Style: SubstiTUBE
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 13
Lumens: 2000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)