
LED Linear Strip, 20 Watt, 2200 Lumen, 120-277V
Item #: 1735364
Cat #: LEDSTRIP1/UNV/20CCT3/4FT
UPC: 046135614538
Documents & Guides
LED Linear Strip, Single Tube, 20 Watt, 2200 Lumen, Selectable Color Temperature, 80 CRI, 120-277 Volt, 1 per SKU, 6 per Case *Sylvania Part # 61453*
Sign In or Register to view pricing and more.
Overview
LED Linear Strip, Single Tube, 20 Watt, 2200 Lumen, Selectable Color Temperature, 80 CRI, 120-277 Volt, 1 per SKU, 6 per Case *Sylvania Part # 61453*
The SYLVANIA ValueLED Strip is ideal for many retrofit and new construction applications including education, manufacturing, low-bay, and general lighting. This CCT Selectable luminaire provides high quality light and flexibility.
Also known as: 046135614538, LEDSTRIP1/UNV/20CCT3/4FT
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 20 |
Lumens: | 2200 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Lumens: | 2200 |
Volts AC Range: | 120 - 277 |
Wattage: | 20 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)