
Bonded Splice, XR100
Item #: 1735209
Cat #: XR100-BOSS-01-M1
UPC:
Documents & Guides
Bonded Splice, For XR100 Series Rail
Sign In or Register to view pricing and more.
No associated products found.
Overview
Bonded Splice, For XR100 Series Rail
The BOSS (Bonded Structural Splice) provides a strong, bonded connection for XR Rails. No assembly, tools, or hardware required. The built-in bonding spring has teeth that bite into rail, creating a connection that meets all UL standards. he BOSS™ eliminates restrictions around splice locations. Place it anywhere along the span (except the outside cantilever).
Also known as: XR100-BOSS-01-M1
Specifications
Color: | Silver |
Material: | Aluminum |
Family / Style: | XR100 |
Weight: | .050 lbs |
Finish: | Mill |
Color: | Silver |
Family / Style: | XR100 |
Finish: | Mill |
Material: | Aluminum |
Weight: | .050 lbs |
Customer Reviews
No reviews for this product
(0)