TRAPPED KEY

Item #: 173481

Cat #: 440T-AKEYE10SA

UPC: 611320465419

Sign In or Register to view pricing and more.
Documents & Guides
AB 440T-AKEYE10SA TRAPPED KEY

Overview

AB 440T-AKEYE10SA TRAPPED KEY
Also known as: 611320465419, 440T-AKEYE10SA

Specifications

Class: RK1
Volts DC: 125
Amps: 12
Volts AC: 250
Type: Time Delay, Slow Blow
Mounting: Clip
Interrupt Rating DC: 20 kA
Class: RK1
Amps: 12
Type: Time Delay, Slow Blow
Interrupt Rating DC: 20 kA
Volts DC: 125
Volts AC: 250
Mounting: Clip

Customer Reviews

No reviews for this product
(0)