Disconnect Switch, Fusible, 600A, 600VAC, Rod/Cable Operated, Class J

Item #: 1734464
Cat #: 1494U-J600-C6-LA-M-PC
UPC: 194033239343
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 600 Amp, 600 Volt AC, Rod or Cable Operated, 6 Foot Cable, Painted Metal Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 600 Amp, 600 Volt AC, Rod or Cable Operated, 6 Foot Cable, Painted Metal Handle, Line and Load Lugs Protective Cover
Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 194033239343, 1494U-J600-C6-LA-M-PC

Specifications

Poles: 3
Type: Disconnect, Fusible
Amps: 600
Material: Painted Steel
Class: J
Volts AC: 600
Length: 6 ft
Poles: 3
Amps: 600
Class: J
Length: 6 ft
Type: Disconnect, Fusible
Material: Painted Steel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)