3 1/2&4 IN STL COND BDY CVR

Item #: 17343

Cat #: BS350S

UPC: 783126060652

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney BS-S Series Domed Top Design Cover, 3-1/2 - 4 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Malleable Iron Conduit Body Opening

Overview

OZ-Gedney BS-S Series Domed Top Design Cover, 3-1/2 - 4 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Used To Cover Malleable Iron Conduit Body Opening
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126060652, BS350S

Specifications

Diameter: 3 1/2 in, 4 in
Material: Stainless Steel
Diameter: 3 1/2 in, 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)