This product has been discontinued.
1
more
LED High Bay, 2x4, 300 Watt, 40800 Lumen, 5000K, 120-277V
Item #: 1734155
Cat #: LNHIBA3A/300UNVD850/24W/WH
UPC: 046135619939
Sign In or Register to view pricing and more.
LED Linear High Bay, 2x4, 300 Watt, 40800 Lumen, 5000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part # 61993*
Overview
LED Linear High Bay, 2x4, 300 Watt, 40800 Lumen, 5000K, 80 CRI, Wide Distribution, 120-277 Volt, Dimmable, 1 per SKU *Sylvania Part # 61993*
The Linear High Bay luminaires are environmentally preferable LED alternatives to traditional linear fluorescent and HID luminaires, offering up to 73% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Linear High Bay series is offered in seven wattages for use in warehouses, manufacturing facilities, big-box retail, gymnasiums, and loading docks.
Also known as: 046135619939, LNHIBA3A/300UNVD850/24W/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 300 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 300 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)