LED Downlight, 5-6", 14 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 1734073

Cat #: LEDRT569SC31200SM

UPC: 046135620171

Documents & Guides
LED Downlight, 5-6 Inch, 14 Watt, 1200 Lumen, Selectable CCT: 2700/3000/3500/4000/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Item#62017* *Sylvania Part # 62017*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 5-6 Inch, 14 Watt, 1200 Lumen, Selectable CCT: 2700/3000/3500/4000/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Item#62017* *Sylvania Part # 62017*
Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 5 inch & 6 inch housings.
Also known as: 046135620171, LEDRT569SC31200SM

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 5 in, 6 in
Wattage: 14
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Wattage: 14
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 5 in, 6 in
Lumens: 1200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)