LED Downlight, 5"/6", 11 Watt, 900 Lumen, Selectable CCT, 120V

Item #: 1734071
Cat #: LEDRT569SC3900SM
UPC: 046135620164
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 11 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62016* *Sylvania Part # 62016*

Overview

LED Downlight, 5-6 Inch, 11 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62016* *Sylvania Part # 62016*
Also known as: 046135620164, LEDRT569SC3900SM

Specifications

Mounting: Recessed
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Wattage: 11
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Type: Dimmable
Lumens: 900
Dimmable: Yes
Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Wattage: 11
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)