LED Downlight, 4", 8 Watt, 650 Lumen, Selectable CCT, 120V

Item #: 1734058

Cat #: LEDRT49SC3650SM

UPC: 046135620140

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch, 8 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62014* *Sylvania Part # 62014*

Overview

LED Downlight, 4 Inch, 8 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Smooth Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62014* *Sylvania Part # 62014*
Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.
Also known as: 046135620140, LEDRT49SC3650SM

Specifications

Mounting: Recessed
Volts AC: 120
Type: Dimmable
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Type: Dimmable
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)