EGS 4SP 4 IN SQ 1-1/2 DEEP PLENUM B

Item #: 173403

Cat #: 4SP

UPC: 687855175390

Sign In or Register to view pricing and more.
Documents & Guides
APP 4SP 4" SQ 1-1/2 DEEP PLEN

Overview

APP 4SP 4" SQ 1-1/2 DEEP PLEN
Also known as: 687855175390, 4SP

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)