Junction Box, NEMA 4X, Clamp Cover, 8" x 6" x 4"

Item #: 17340

Cat #: A8064NFSS

UPC: 783510569303

Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 8 x 6 x 4 Inch, Stainless Steel Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Clamp Cover, 8 x 6 x 4 Inch, Stainless Steel Type 304
Used in either corrosive or outdoor applications, nVent HOFFMAN HOFA8064NFSS Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.
Also known as: 783510569303, A8064NFSS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Mounting: Surface
Height: 8 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)