LED Wall Pack, Dark Bronze

Item #: 1733919

Cat #: C-WP-A-ARFC-LG-8L-50K-DB

UPC: 849665027690

Documents & Guides
LED Wall Pack, Full Cutoff Architectural, 8900L, 5K, Type 3, 120-277V, Dark Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wall Pack, Full Cutoff Architectural, 8900L, 5K, Type 3, 120-277V, Dark Bronze
Beautiful design, big energy savings and segment leading reliability at a great value price, fully tested and backed by Cree! 
Also known as: 849665027690, C-WP-A-ARFC-LG-8L-50K-DB

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)