DIN Rail, Slotted, 35mm x 7.5mm x 1m, Steel, Zinc Plated

Item #: 173360

Cat #: 0514510000

UPC: 008190116624

Documents & Guides
DIN Rail, Slotted, 35 Millimeter x 7.5 Millimeter x 1 Meter, Steel, Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Slotted, 35 Millimeter x 7.5 Millimeter x 1 Meter, Steel, Zinc Plated
Also known as: 008190116624, 0514510000

Specifications

Length: 1 m
Width: 35 mm
Material: Steel
Depth: 7.500 mm
Length: 1 m
Material: Steel
Width: 35 mm
Depth: 7.500 mm

Customer Reviews

No reviews for this product
(0)