Reactor, Input/Ouput, 380 - 480VAC, for IPOO Open Style

Item #: 17336

Cat #: 1321-3RB320-B

UPC: 820919007255

Sign In or Register to view pricing and more.
Documents & Guides
Description: Three-Phase Line Reactor, Open Style Enclosure, with Flag Terminals, 320 Amps, 0.075 mh

Overview

Description: Three-Phase Line Reactor, Open Style Enclosure, with Flag Terminals, 320 Amps, 0.075 mh
Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.
Also known as: 820919007255, 1321-3RB320-B

Specifications

Amps: 320
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Line Reactor
Volts AC: 600
Amps: 320
IP/NEMA Rating: NEMA 1
Volts AC: 600
Phase: 3
Type: Line Reactor

Customer Reviews

No reviews for this product
(0)