Concept HMI Enclosure, Type 4, 20.67" x 21.65" x 11.8"

Item #: 1733588

Cat #: CP525530B

UPC: 783510162610

Sign In or Register to view pricing and more.
Documents & Guides
Concept HMI Enclosure, NEMA Type 4, Material: Steel, Dimensions: 20.67" x 21.65" x 11.8"

Overview

Concept HMI Enclosure, NEMA Type 4, Material: Steel, Dimensions: 20.67" x 21.65" x 11.8"
A traditional landscape-oriented HMI enclosure made of light-gray steel, the Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.
Also known as: 783510162610, CP525530B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 21.650 in
Depth: 11.800 in
Height: 20.670 in
IP/NEMA Rating: IP66, NEMA 4
Width: 21.650 in
Height: 20.670 in
Material: Steel
Depth: 11.800 in

Customer Reviews

No reviews for this product
(0)