IGBT Power Module, Paralleling Inductor, 600V 545A, 690V 505A, CU, IP00, Frame 8M

Item #: 1733388

Cat #: 20-750-MI2-E545F505C

UPC: 889508306063

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, IGBT Power Module, with Paralleling Inductor, 545 Amp @ 600 Volt AC, 505 Amp @ 690 Volt AC, Copper, IP00, Frame 8M

Overview

PowerFlex 750 Kit, IGBT Power Module, with Paralleling Inductor, 545 Amp @ 600 Volt AC, 505 Amp @ 690 Volt AC, Copper, IP00, Frame 8M
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508306063, 20-750-MI2-E545F505C

Specifications

Volts AC: 690, 600
IP/NEMA Rating: IP00
Type: Power Module
Amps: 545
Size: 8M
Volts AC: 690, 600
Type: Power Module
Size: 8M
IP/NEMA Rating: IP00
Amps: 545

Customer Reviews

No reviews for this product
(0)