Aluminum Flex, 3/4", 1000' Coil

Item #: 173333

Cat #: ALC075RW1000RL

UPC: 980050022149

Documents & Guides
3/4" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 1000 feet Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 1000 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050022149, ALC075RW1000RL, 3/4 Flex

Specifications

Diameter: 3/4 in
Length: 1000 ft
Material: Aluminum
Package Type: Reel
Diameter: 3/4 in
Material: Aluminum
Length: 1000 ft
Package Type: Reel

Customer Reviews

No reviews for this product
(0)