This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30A, 3P, 600VAC
Item #: 173323
Cat #: HU361DSEI
UPC: 785901156529
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Electrical Interlock
Overview
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, with Electrical Interlock
Also known as: 785901156529, HU361DSEI
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Material: | Stainless Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Poles: | 3 |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Mounting: | Surface |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)