3R Screw Cover Galvanized

Item #: 173314

Cat #: A12R128GV

UPC: 783510165482

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover Galvanized, Type 3R, 12.00x12.00x8.00, Steel

Overview

Screw-Cover Galvanized, Type 3R, 12.00x12.00x8.00, Steel
Galvanized Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510165482, A12R128GV

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 5
Knockouts: Yes
Material: Steel
Number of Knockouts: 5
IP/NEMA Rating: NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)