This product may not be available in all locations.

ION8650 Meter, 128MB, FT21 Panel, 120VAC/160VDC 60Hz, Full Comm, No I/O
Item #: 1733123
Cat #: S8650A4C0H6C7A0A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ION8650 Meter, 128MB, FT21 Panel, 120 Volt AC / 160 Volt DC, 60Hz, Full Comm, No I/O
Overview
ION8650 Meter, 128MB, FT21 Panel, 120 Volt AC / 160 Volt DC, 60Hz, Full Comm, No I/O
The PowerLogic ION8650 series meters are ideal for energy, power quality metering and independent power producers. These meters offer a wide versatility of feature and total performance. The meter can be the solution for transmission or distribution network. The modular, flexible ION technology architecture enables a simple, building block approach for customizing each meter to any application. Enable for the user acces to the analysis of energy, bill verification, cost allocation and more. And a number of power quality reporting. With 128 MB of memory to support data logs, alarms, RMS logging, historical logs, transient logs, event logs, revenue logs, GPS synch and Time of Use. The ability to timestamp events to +/-1 ms utilizing time synchronization methods that include SNTP, IRIG-B, GPS ASCII (RS485) and network time set function. Providing 1024 samples per cycle with Voltage inputs of 57-277 VAC L-N / 100-480 VAC L-L; Current inputs of 1 A, 2 A, and 5 A. Wide control power range thanks to an external power source: pigtail 65-120 VAC or 80-160 VDC. Onboard input output configurtion include 2 pulse outputs plus up to 3 dry contact sensing inputs. Multiple communication ports include: RS232/RS485, RS485, Infrared (ANSI type II), RJ11 modem and Ethernet 10/100 BASE-T. Mechanical dimensions are 285 mm in height, 163 mm in width and 228 mm in depth, for a product weight of 7 kg. Certified for compliance report (EN 50160 ed. 4), and power quality measurement (IEC 61000-4-30 Class A). Switchboard form factor, setting available in form 9/29/35/36S Base wiring break out panel. With integrated display. Operating environment of -40 to +85C; Humidity rating of 5% to 95%; Altitude up to 3000 m. You can find the following accessories for ION8650: some input/output expanders, A-base adaptors and communication cable. Integration with EcoStruxure Power Operations software through multiple communication channels and protocols, Including Itron MV-90, Modbus, DNP, DLMS, IEC 61850. These meters give utilities the tools to manage complex energy supply contracts that include commitments to power quality.
Also known as: S8650A4C0H6C7A0A
Specifications
Volts AC: | 120 |
Size: | 128 MB |
Type: | Power Monitor |
Volts DC: | 160 |
Volts AC: | 120 |
Type: | Power Monitor |
Size: | 128 MB |
Volts DC: | 160 |
Customer Reviews
No reviews for this product
(0)