115V,50/60Hz,36/32W,0.45/0.36A

Item #: 17331
Cat #: TFP61UL12
UPC: 783510414795
Sign In or Register to view pricing and more.
Documents & Guides
TFP Side-Mount Filter Fans, 115v 50/60Hz

Overview

TFP Side-Mount Filter Fans, 115v 50/60Hz
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510414795, TFP61UL12

Specifications

Material: Composite
Mounting: Panel
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 7.800 in
Width: 8.870 in
Depth: 3.750 in
Material: Composite
IP/NEMA Rating: NEMA 1
Height: 7.800 in
Depth: 3.750 in
Mounting: Panel
Color: Gray
Width: 8.870 in

Customer Reviews

No reviews for this product
(0)