Drive, Variable Speed, 100HP, 75kW, 3PH, 380 - 480VAC, EMC Filter

Item #: 173243

Cat #: ATV71HD75N4

UPC: 785901570998

Sign In or Register to view pricing and more.
Drive, Altivar, Variable Speed, 100 Horse Power, 75 kW, 3-Phase, 380 - 480 Volt AC, EMC Filter, LCD Keypad

Overview

Drive, Altivar, Variable Speed, 100 Horse Power, 75 kW, 3-Phase, 380 - 480 Volt AC, EMC Filter, LCD Keypad
Also known as: 785901570998, ATV71HD75N4

Specifications

Wattage: 75 kW
Phase: 3
Type: Variable Speed Drive
Horsepower: 100
Family / Style: Altivar
IP/NEMA Rating: IP20
Standards: California Proposition 65
Wattage: 75 kW
Type: Variable Speed Drive
Family / Style: Altivar
Standards: California Proposition 65
Phase: 3
Horsepower: 100
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)