3 AWG THHN/THWN-2 Stranded Copper, Blue, 5000'

Item #: 173232

Cat #: THHN3STRBLU5000RL

UPC: 980100232689

Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel.

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232689, THHN3STRBLU5000RL

Specifications

Color: Blue
Jacket: PVC
Material: Copper
Length: 5000 ft
Gauge: 3
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Blue
Material: Copper
Gauge: 3
Conductors: 1
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)