LED Wallpack, 80 Watt, 10800 Lumen, Selectable CCT, 120-277V

Item #: 1732005

Cat #: WALPAKN5B/080UNVD8SC2/BZ/P

UPC: 046135618307

Documents & Guides
LED Wallpack, 80 Watt, 10800 Lumen, 80 CRI, Selectable CCT, 120-277 Volt, 0-10V Dimmable, With Photocontrol, Bronze Painted, 1 Per Case *Sylvania Part #61830*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 80 Watt, 10800 Lumen, 80 CRI, Selectable CCT, 120-277 Volt, 0-10V Dimmable, With Photocontrol, Bronze Painted, 1 Per Case *Sylvania Part #61830*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 78% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells. Replaces up to 275 watt HID.
Also known as: 046135618307, WALPAKN5B/080UNVD8SC2/BZ/P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 80
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)