3-Light 18" Racetrack Vanity, Old Bronze

Item #: 1731548

Cat #: 60-304

UPC: 045923603044

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - 18" Vanity Strip - Old Bronze Finish

Overview

3 Light - 18" Vanity Strip - Old Bronze Finish
Satco's 60-304 100-watt, 3 light racetrack vanity is an elegant lighting solution for the home. Illuminate your bathroom, hallway or other interior spaces with the perfect combination of form and function. Designed to cast a soft white light over a wide area, this fixture, in an exquisite old bronze Finish, is sure to impress your guests with its style and elegance.
Also known as: 045923603044, 60-304

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Wattage: 100
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)