4' 18W T8 LED Lamp, 35K

Item #: 1731292

Cat #: ECOLED18T8L48FG835TYPEB

UPC: 046135409691

Sign In or Register to view pricing and more.
Documents & Guides
40969 ECOLED18T8L48FG835TYPEB 25/CS 1/SKU *Sylvania Part # 40969*

Overview

40969 ECOLED18T8L48FG835TYPEB 25/CS 1/SKU *Sylvania Part # 40969*
Also known as: 046135409691, ECOLED18T8L48FG835TYPEB

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Lumens: 2160
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Wattage: 18
Lumens: 2160
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)