4' 16W T8 LED Lamp, 35K

Item #: 1731291

Cat #: ECOLED16T8L48FG835TYPEA

UPC: 046135409660

Sign In or Register to view pricing and more.
Documents & Guides
40966 ECOLED16T8L48FG835TYPEA 25/CS 1/SKU *Sylvania Part # 40966*

Overview

40966 ECOLED16T8L48FG835TYPEA 25/CS 1/SKU *Sylvania Part # 40966*
Also known as: 046135409660, ECOLED16T8L48FG835TYPEA

Specifications

Color Rendering Index (CRI): 82
Lumens: 2160
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 16
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Lumens: 2160
Length: 4 ft, 48 in
Wattage: 16
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)