This product may not be available in all locations.
2
more
![Pilot Device, Operator, Emergency, Break Glass, 5 Disc Included Pilot Device, Operator, Emergency, Break Glass, 5 Disc Included](https://rexel-cdn.com/products/pdocref9001k15da19pfiletyperendition4000png.jpg?i=2B724556-3EBA-4A51-89B5-611CF0B1B4F8&f=420)
Pilot Device, Operator, Emergency, Break Glass, 5 Disc Included
Item #:
173126
Cat #:
9001K15
UPC:
78590190272
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, 30 mm, Operator, Emergency, Break Glass, Hammer, with Holder, Chain, 5 Disc Included
Overview
Pilot Device, 30 mm, Operator, Emergency, Break Glass, Hammer, with Holder, Chain, 5 Disc Included
This emergency, break-glass operator is a separate component of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It is compatible with Harmony 9001K push buttons. The operator is held in a depressed position by a glass disc, when the glass disc is broken with the hammer, button returns to a normal extended position. It weighs 150g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant
Also known as: 78590190272, 9001K15
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Emergency Break Glass Operator |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Type: | Emergency Break Glass Operator |
Customer Reviews
No reviews for this product
(0)