Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM85, Size: 3-1/2", Material: Pressure Cast Aluminum.
Overview
Conduit Body, Type: C, FM85, Size: 3-1/2", Material: Pressure Cast Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381103510, C350-A
Specifications
Material: | Die Cast Aluminum |
Diameter: | 3 1/2 in |
Type: | Type C |
Material: | Die Cast Aluminum |
Type: | Type C |
Diameter: | 3 1/2 in |
Customer Reviews
No reviews for this product
(0)