3in 18tpi Bi-metal Jig Saw Blade

Item #: 173095

Cat #: 48-42-5121

UPC: 045242138777

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Saw Blade; Jig Saw; Length: 3 In; Width: 9/32 In; Teeth Per Inch: 18tpi; Material: Bi-metal; Shank: T; Package Quantity: 5

Overview

Milwaukee; Saw Blade; Jig Saw; Length: 3 In; Width: 9/32 In; Teeth Per Inch: 18tpi; Material: Bi-metal; Shank: T; Package Quantity: 5
Get professional-grade performance and longer blade life with the Milwaukee® 3 in. 18 TPI bi-metal jig saw blade - t-shank (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal over 1/8 in. thick. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.
Also known as: 045242138777, 48-42-5121

Specifications

Length: 3 in
Material: Steel
Length: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)