AC Unit, 115V, 50/60Hz, 4.1/4.5A, 1600BTU

Item #: 17308

Cat #: CR230216G015

UPC: 783510321598

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Unit, Side Mount, NEMA Type 12, 3R, 115V 50/60Hz, 1400/1600 BTU/Hour, Material/Finish: Steel/White

Overview

Air Conditioning Unit, Side Mount, NEMA Type 12, 3R, 115V 50/60Hz, 1400/1600 BTU/Hour, Material/Finish: Steel/White
The nVent HOFFMAN HOFCR230216G015 ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.
Also known as: 783510321598, CR230216G015

Specifications

Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)