
12/2 HCF Aluminum Armored Cable, 1000', Brown/Gray
Item #: 173069
Cat #: ACHCFAL122SOLBRNGRY1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12/2 HCF Aluminum Armored Cable, 1000', Brown/Gray Healthcare Facilities Cable, AL122SOLBRNGRY1000RL
Overview
12/2 HCF Aluminum Armored Cable, 1000', Brown/Gray Healthcare Facilities Cable, AL122SOLBRNGRY1000RL
Also known as: ACHCFAL122SOLBRNGRY1000RL
Specifications
Conductors: | 2 |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Reel |
Conductors: | 2 |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Solid |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)