LED Area Light, 200 Watt, 25550 Lumen, 4000K, 120-277V

Item #: 1730219

Cat #: AREAFLD2A/200UNVD740/T5BZ

UPC: 046135652981

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Floodlight, 200 Watt, 25550 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Bronze Finish *Sylvania Product Code 65298* *Sylvania Part # 65298*

Overview

LED Area Floodlight, 200 Watt, 25550 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Bronze Finish *Sylvania Product Code 65298* *Sylvania Part # 65298*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652981, AREAFLD2A/200UNVD740/T5BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 200
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Wattage: 200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)