![Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays](https://rexel-cdn.com/products/image.jpg?i=92499C13-FB71-462D-9F05-8EA912AFBB7F&f=420)
Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays
Item #: 173017
Cat #: 8006671
UPC:
Documents & Guides
Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays, LOCK-TAPE, Sealant, Bond Brackets, and Transport Tubing
Sign In or Register to view pricing and more.
No associated products found.
Overview
Distribution Enclosure, Coyote Runt, 2 x 12 Fiber Splice Trays, LOCK-TAPE, Sealant, Bond Brackets, and Transport Tubing
Also known as: 8006671
Specifications
Color: | Black |
Height: | 3 in |
Size: | Compact |
Length: | 14.750 in |
Width: | 8.500 in |
Color: | Black |
Size: | Compact |
Width: | 8.500 in |
Height: | 3 in |
Length: | 14.750 in |
Customer Reviews
No reviews for this product
(0)