LED Strip Fixture, 4', 44 Watt, 5720 Lumen, 4000K, Emergency Battery Back-Up, 120-347

Item #: 1730160

Cat #: STRIP2A/044UNVD840/48U/WH/E

UPC: 046135651595

Sign In or Register to view pricing and more.
LED Strip Fixture, 4 Foot, 44 Watt, 5720 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, Emergency Battery Back-Up, 1 per SKU, 8 per Case *Sylvania Part# 65159*

Overview

LED Strip Fixture, 4 Foot, 44 Watt, 5720 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, Emergency Battery Back-Up, 1 per SKU, 8 per Case *Sylvania Part# 65159*
Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.  
Also known as: 046135651595, STRIP2A/044UNVD840/48U/WH/E

Specifications

Wattage: 44
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Volts AC: 347
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)