20V MAX* Brushless Hand-Held Blower Kit

Item #: 1730150

Cat #: DCBL722P1

UPC: 885911676083

Sign In or Register to view pricing and more.
Documents & Guides
20V MAX* Lithium Ion XR® Brushless Hand-Held Blower (5.0AH), Air Speed: 125 MPH, Weight: 5.43 lbs., Includes: (1) Concentrator Nozzle (1) DCB205 Battery & (1) DCB115 Charger

Overview

20V MAX* Lithium Ion XR® Brushless Hand-Held Blower (5.0AH), Air Speed: 125 MPH, Weight: 5.43 lbs., Includes: (1) Concentrator Nozzle (1) DCB205 Battery & (1) DCB115 Charger
The 20V MAX* Brushless Handheld Blower provides the ability to clear debris with an air volume of up to 450 cubic feet per minute and up to 125 miles per hour with the concentrator nozzle. With a lightweight and ergonomic design, the blower gives users directional control and tackles user fatigue. The variable speed trigger and speed lock give the user full power control.
Also known as: 885911676083, DCBL722P1

Specifications

Color: Black/Yellow
Type: Lithium Ion
Color: Black/Yellow
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)