Lever, Nylon Rod, Spring, 304.8mm (12") Length, 6.4mm Diameter

Item #: 17300

Cat #: 802T-NX142

UPC: 662468681193

Documents & Guides
Lever, Nylon, Spring, Rod, 304.8 mm (12 Inch) Length, 6.4 mm Diameter
Sign In or Register to view pricing and more.

Overview

Lever, Nylon, Spring, Rod, 304.8 mm (12 Inch) Length, 6.4 mm Diameter
Also known as: 662468681193, 802T-NX142

Specifications

Type: Rod, Lever, Nylon
Mounting: Device
Length: 12 in, 304.800 mm
Material: Nylon
Type: Rod, Lever, Nylon
Length: 12 in, 304.800 mm
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)