This product may not be available in all locations.
1
more

QCHW 1 Pole 20 Amp Breaker
Item #: 1729943
Cat #: QCHW1020
UPC: 786679390108
Documents & Guides
Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,20 A,22 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Non-interchangeable
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,20 A,22 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Non-interchangeable
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Also known as: 786679390108, QCHW1020
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)