![4' 16W T8 LED Lamp, 50K 4' 16W T8 LED Lamp, 50K](https://rexel-cdn.com/products/40966image.jpg?i=C522309C-A676-4575-997D-EFBD1FC83249&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
ECOLED Lamp, 16 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2160, CRI: 80, Color Temperature: 5000K, Length: 48 inch, Compatible with Instant Start Electronic T8 Ballasts with Input Voltage of 120-277V and 347V, 1 per SKU, 25 per Case *Sylvania Part # 40968*
Overview
ECOLED Lamp, 16 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2160, CRI: 80, Color Temperature: 5000K, Length: 48 inch, Compatible with Instant Start Electronic T8 Ballasts with Input Voltage of 120-277V and 347V, 1 per SKU, 25 per Case *Sylvania Part # 40968*
SYLVANIA ECO LED T8 lamps deliver a quality LED light, at an affordable price. This long-lasting, economical line provides the perfect lighting solution for any budget for office, industrial or education.
Also known as: 046135409684, ECOLED16T8L48FG850TYPEA
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 2160 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Wattage: | 16 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Material: | Glass |
Wattage: | 16 |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Lumens: | 2160 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)