13.5W Round LED Surface Mount, 30K, Black

Item #: 1729871

Cat #: S21528

UPC: 04592321528

Sign In or Register to view pricing and more.
Documents & Guides
Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - Black Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - Black Finish - 120V
Satco's S21528 13.5-watt 7 inch flush mount round LED fixture in black is minimalistic in style, and energy efficient. Sophisticated in its simplicity and appropriate for almost anywhere, this fixture is wet rated and provides 3000K of warm white light. Dimmable and long-lasting, this sleek fixture delivers 50,000 hours of exceptional illumination.
Also known as: 04592321528, S21528

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 820
Color: Black
Wattage: 13.500
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 820
Wattage: 13.500
Material: Aluminum
Light Technology: LED
Volts AC: 120
Color: Black
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)