CONTACTOR,DEFINITE

Item #: 172951

Cat #: 400-DP30ND3-X

UPC: 662073011897

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP30ND3-X CONTACTOR,DEFINITE

Overview

AB 400-DP30ND3-X CONTACTOR,DEFINITE
Also known as: 662073011897, 400-DP30ND3-X

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Family / Style: 400
Amps: 30
Volts AC: 600
Volts AC Control: 120
Type: Contactor
Amps: 30
Poles: 3
Family / Style: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)