Air Conditioner For Enclosure, Proair Harsh Environment Series, 2600/3000 BTU
Item #: 17295
Cat #: CR290216G036
UPC: 783510321796
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Air Conditioner For Enclosure, Proair Harsh Environment Series, 2600/3000 BTU, 115 Volt AC, 879 Watt, 1 Phase, NEMA 4X, Stainless Steel
Overview
Air Conditioner For Enclosure, Proair Harsh Environment Series, 2600/3000 BTU, 115 Volt AC, 879 Watt, 1 Phase, NEMA 4X, Stainless Steel
The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.
Also known as: 783510321796, CR290216G036
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)