Display, Interface, Harmony, GTUX Series, eXtreme, 12" Wide, Outdoor Use, Rugged, Coated

Item #: 1729223

Cat #: HMIDT65X

UPC:

Display, Interface, Harmony, GTUX Series, eXtreme, Touchscreen, 12- Inch Wide, Outdoor Use, Rugged, Coated
Sign In or Register to view pricing and more.

Overview

Display, Interface, Harmony, GTUX Series, eXtreme, Touchscreen, 12- Inch Wide, Outdoor Use, Rugged, Coated
The  Harmony  GTUX panels meet IIoT challenges at the Edge Control level by enabling secured communication from connected products on the shop floor to the required software and applications on the top floor. This provides improved profitability and new business opportunities through enhanced asset performance for more efficient operation and maintenance of capital assets. They are modular units comprising a front panel display and a processing box module.  Harmony  eXtreme panels can be used in applications like smart energy generation, hoisting, compressor, pumping, and car charging/washing.
Also known as: HMIDT65X

Specifications

Type: Display, Touch Screen
Width: 12 in
Family / Style: Harmony
Type: Display, Touch Screen
Family / Style: Harmony
Width: 12 in

Customer Reviews

No reviews for this product
(0)