4' Striplight

Item #: 172920

Cat #: EJS232MVOLTGEB10IS

UPC: 745980497548

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, Length: 4', 2 Lamp, 32W, 120-277V, T8, Instant Start Electronic Ballast

Overview

Industrial Strip, Length: 4', 2 Lamp, 32W, 120-277V, T8, Instant Start Electronic Ballast
Also known as: 745980497548, EJS232MVOLTGEB10IS, ind shade, industrial shade

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Color: White
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Material: Steel

Customer Reviews

No reviews for this product
(0)