![Dust Bag For All DeWalt Miter Saws, 16"x6"x2" Dust Bag For All DeWalt Miter Saws, 16"x6"x2"](https://rexel-cdn.com/products/imageresizer.jpg?i=C7D7D801-3193-4B6A-B8C0-4F08C7A120BC&f=420)
Dust Bag For All DeWalt Miter Saws, 16"x6"x2"
Item #: 1729193
Cat #: DW7053
UPC: 028873070531
Sign In or Register to view pricing and more.
Documents & Guides
Dust Bag For All DeWalt Miter Saws, Dimensions: 7" x 17" x 6", Capacity: 1/3 Cubic Feet
Overview
Dust Bag For All DeWalt Miter Saws, Dimensions: 7" x 17" x 6", Capacity: 1/3 Cubic Feet
This miter saw dust bag will help keep both the jobsite and the woodworking shop clean. With a quick and easy execution, the user's workspace can be set up to stay clean and facilitate productivity.
Also known as: 028873070531, DW7053
Specifications
Color: | Black |
Material: | Plastic |
Type: | Corded |
Color: | Black |
Type: | Corded |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)