SEOOW Portable Cord, 12/3, Black, Rated 105°C, 600V, Cut to Length

Item #: 1729144

Cat #: SEOOW123BLK-CUT

UPC:

Documents & Guides
Seoprene® SEOOW Portable Cord, 12/3, Black, 105°C Rated, 600V, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Seoprene® SEOOW Portable Cord, 12/3, Black, 105°C Rated, 600V, Cut to Length
SEOOW is a high-quality flexible cord engineered with plastic characteristics and rubber jacketed material compared to an SOOW which is only made up of a rubber jacket. The SEOOW is also more resistant to water than SOOW and has a higher temperature range of –50ºC to 105ºC.
Also known as: SEOOW123BLK-CUT

Specifications

Conductors: 3
Jacket: TPE
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 3
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: TPE
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)