4-Way Cable Tie Mounting Base, Adhesive, 1" x 1", Black

Item #: 17290

Cat #: CTB1X1BKA-C

UPC: 054007062974

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 1". Width: 1". Mount: Adhesive. Color: Black. Package Quantity: 100.

Overview

Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 1". Width: 1". Mount: Adhesive. Color: Black. Package Quantity: 100.
3M™ Cable Tie Mounting Base is a perfect wire management mounting device that offers secure routing for wires. With its different mounting abilities, it is well-suited for various applications. This cable tie mounting base is made of nylon to withstand harsh environmental conditions. 3M™ Cable Tie Mounting Base offers a flexible mounting alternative to meet a variety of applications. This mounting base is ideal for use with miniature, intermediate and standard cable ties. It is designed to keep your wire or cable bundles organized in narrow spaces. RoHS 2011/65/EU Compliant.
Also known as: 054007062974, CTB1X1BKA-C, clam driver, hamster pads, teton tape, turkey trap

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive

Customer Reviews

No reviews for this product
(0)