USB Rechargeable 1100L Twist Focus Flashlight

Item #: 1728941

Cat #: 2161-21

UPC: 045242570607

Sign In or Register to view pricing and more.
Documents & Guides
USB Rechargeable 1100L Twist Focus Flashlight, 3 Light Output Modes: High Mode: 1100-Lumens- 1.75 Hours; Medium Mode: 600-Lumens- 4.5 Hours; Low Mode: 100 -Lumens- 14 Hours, 175M Beam Distance, Includes: (1) USB Rechargeable 1100L Twist Focus Flashlight (2161-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131) & (1) 2FT Heavy Duty USB Cord

Overview

USB Rechargeable 1100L Twist Focus Flashlight, 3 Light Output Modes: High Mode: 1100-Lumens- 1.75 Hours; Medium Mode: 600-Lumens- 4.5 Hours; Low Mode: 100 -Lumens- 14 Hours, 175M Beam Distance, Includes: (1) USB Rechargeable 1100L Twist Focus Flashlight (2161-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131) & (1) 2FT Heavy Duty USB Cord
The MILWAUKEE® USB Rechargeable 1100L Twist Focus Flashlight offers 1100 Lumens with precise beam control. Leveraging advances in LED Technology, this rechargeable flashlight maintains a compact body while delivering 1100L of TRUEVIEW™ High Definition Output for the ability to see up to 175-meters (574 feet). The flashlight features precision twist focusing for full control of the beam size and intensity to search, trace, or inspect better. Designed for easy carry and storage, this compact flashlight has a removable clip for versatile attachment. Optimized for one-click operation and ease of use, the multi-functional power button offers battery indication and mode selection. The mode memory intelligence powers up the flashlight in the last mode used. Maximize brightness or extend runtime with high, medium, and low mode options with up to 14 hours of runtime. Built for the toughest conditions on and off the job site, this flashlight is rated for 4M drops and with an IP67 rating, it's fully waterproof and dustproof able to withstand submersion up to 1M. The USB Rechargeable 1100L Twist Focus Flashlight is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The Milwaukee REDLITHIUM™ USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The 1100L Twist Focus Flashlight is covered by a limited lifetime warranty.
Also known as: 045242570607, 2161-21

Specifications

Lumens: 1100
Type: Lithium Battery, USB Charger
Lumens: 1100
Type: Lithium Battery, USB Charger

Customer Reviews

No reviews for this product
(0)